Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LabelMaster

Model # :WBB3217616

MPN #: PC6R

LabelMaster® "Caution Contains PCBs" Label, 6"L x 6"W, Black/Yellow, Pack of 50

Product Description
Our Caution Contains PCB Labels have a pressure-sensitive adhesive backing. The PCB labels are printed with fade-resistant inks on vinyl to provide all-weather durability. These 6" x 6" yellow waste labels say: Caution Contains PCBs. Labels include EPA and Coast Guard information as well as a space to fill in your contact name and telephone number. Vinyl PCB Labels feature automotive-grade ink pigments and specially formulated adhesives and are constructed of rugged flexible material. *Our "vinyl" is environmentally friendly PVC free.

PRICE
$46.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Size6" x 6"

Product Details

TypeHazard D.O.T Labels
MaterialPVC-Free Film
Package Quantity50
ColorBlack/Yellow
Manufacturers Part NumberPC6R
TextCaution Contains PCB s
BrandLabelMaster