Keysco Rail Puller, Steel, 4"W x 3"D x 6-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Universal Rail Puller has a heavy duty universal plate to fit most pulling applications at the front or rear rail. This tool is ideal for unibody cars. The alloy steel pate is 3/8 inches thick with 29 strategically placed holes to fit most applications.
PRICE
$93.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Rail Puller |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77741 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |