Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3249017

MPN #: PAL-21

Vestil™ Double Scissor Pallet Puller, 4"Jaw Opening, 5000 lb. Pulling Capacity, Steel, Yellow

Product Description
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The one (1) piece curved heads have integral spurs for gripping pallet stringers. The pallet puller is not designed for lifting. Heavy-duty capacity can easily pull heavy loads

PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 ft
Weight21 lbs
Pulling Capacity Weight5,000 lbs

Product Details

Assembly RequiredNo
TypeDouble Scissor Pallet Puller Grabber
MaterialSteel
ColorYellow
Manufacturers Part NumberPAL-21
BrandVestil

Warranty

Warranty30 yr