Vestil Single Scissor Pallet Puller, 5"Jaw Opening, 6000 lb. Pulling Capacity, Steel, Red
Write a Review
|
Questions & Answers (0)
Product Description
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The single scissor action allows for wider jaw opening. the pallet puller is not designed for lifting. Heavy-duty capacity can easily pull heavy loads
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 ft |
| Weight | 16 lbs |
| Pulling Capacity Weight | 6,000 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | PAL-16 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |