Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

Item #: WBB1033578

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spring Latch Flange Mount Black 16.0x55.0N Pressure Thread 14x14mm Pin

Spring Latch Flange Mount Black 16.0x55.0N Pressure Thread 14x14mm Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

The cam action indexing plungers are best utilized when the pin needs to be retracted. A groove exists so the plunger can be held in both positions. The new grooved lever arm provides the user with a better grip when operating the mechanism. In addition, the snap-on plastic ribbed sleeve offers a more aesthetically pleasing and comfortable finger grip. Maximum heat resistance of nylon plastic sleeve: 110°C (230°F).

Features
  • Body: Steel, black oxide finish
  • Lever arm: Steel, black oxide finish
  • Plunger pin: Steel, nitrided
  • Jam nut: Steel, black oxide finish, DIN 439/ISO 4035
  • Plastic sleeve: Matte black glass fiber reinforced nylon plastic, not removable


  • Weights & Dimensions

    • Pin Length .39 in
    • Length 2.20 in
    • Pin Diameter .39 in
    • Thread Size 5/8-18 in
    • Lever Arm Length 1.65 in
    • Thread Length 1.18 in

    Product Details

    • Lock Out Yes
    • End Pressure Start 2.70 lbs
    • Description Cam Action Indexing Plunger
    • Lock Nut Yes
    • Type With Plastic Sleeve
    • End Pressure Full 7.20 lbs
    • Nose Material Steel
    • Brand J.W. Winco
    • Body Material Black Oxide Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

    Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

    Item #: WBB1033578

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant