Short Press-Fit Delrin Ball Plunger - Stainless Steel .472" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Spring plungers are used as detents as well as for push-on/push-off applications and ejectors.
PRICE
$4.89
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Diameter | 0.472 in |
| Pin Diameter | .472 in |
| Nose Length | 0.15 in |
| Body Length | 0.53 in |
| Nose Diameter | 0.39 in |
| Flange Diameter | 0.51 in |
| Flange Thickness | 0.1 in |
Product Details
| Start-End Pressure | 2.7 lbs |
| Final End Pressure | 5.96 lbs |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Short Press-Fit Delrin Ball Plunger |
| Manufacturers Part Number | 12WG41/NI |
| Brand | J.W. Winco |