Jet-Tech 12159, 12"H Enclosed Base for 737 and X-33 Models
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 23-3/4 in |
| Height | 12 in |
Product Details
| Material | Stainless Steel |
| Description | Enclosed Base for 737 and X-33 Models |
| Manufacturers Part Number | 12159 |
| Brand | Jet-Tech |
Related Products
Leave the dirty dishes up to Danby's ENERGY STAR® rated counter-top dishwasher, ideal for small space living in a condo or apartment. This unit utilizes just 3.1 gallons (11.7 L) of water for a normal cycle. Choose between eight different wash cycles, heavy, normal, baby care, ECO, glass, speed, rinse, and mini party. Enjoy quick and straightforward installation with the quick connect feature compatible with most faucets. Keeping the appliance clean is a breeze due to its durable stainless-steel interior. There is an auto detergent and rinse agent dispenser for your convenience, and this ...
Summit DW2435SS - Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 34"H, Stainless Steel Summit DW2433SS2 brings Energy Star savings to a European dishwasher designed for 24" cutouts. With the capacity to hold 12 place settings, the DW2435SS features five wash programs, including heavy duty cycle for pots and pans. The interior drum is made from durable stainless steel to ensure long-lasting durability, while the stainless steel door blends well in any professional kitchen decor. The DW2435SS features intuitive electronic controls for easy operation. Operating at 49 dbA, ...
Characteristics and Advantages: Fully automatic self-cleaning cycle avoids the risk of bacteria proliferation State-of-the-art electronic controls with built-in programming, self diagnostics for serviceability and automatic interior self-cleaning cycle 4 second (variable) pause after washing and before rinsing ensures that no drops of unclean water will fall on the clean items at the end of the rinsing cycle Digital read-out keeps operator informed as to temperatures IPx4 water protection Unique temperature interlock guarantees required temperatures in both the wash and final rinse ...
Washing has never been easier as it is with this stylish counter-top dishwasher. This unit utilizes just 3.1 gallons (11.7 liters) of water for a normal cycle. It comes with six different settings which can easily be programmed and monitored via the electronic LED display. The wash cycles range from soak, glass, rapid, economy, normal, and intensive. The dishwasher is designed for simple and quick installation as it can easily be hooked up to any tap in your kitchen. Keeping the appliance clean is a breeze due to its durable stainless-steel interior. There is an auto detergent and rinse ...
Characteristics and Advantages: 63 racks per hour 0.5gal (2L) of water per rack Guaranteed hot water sanitization Included atmospheric booster to raise incoming cold water to a constant temperature of min 180°F (82°C) and pressure throughout the rinsing cycle. No external booster is needed Energy Star 2.0 certified Full stainless steel AISI304 construction with double skin insulated hood Electronic control with temperature display, self-diagnostics for service ability Deep drawn stainless steel tank with round corners for easy to clean Inclined wash arms and ceiling to avoid ...