WinCo® Round Cover, 5-9/16" Dia., Translucent - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Cover, Fits 1 Qt.
PRICE
$17.16 Sold in packages of 12 / $1.43 ea
11
11
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 in |
| Width | 5-5/16 in |
| Height | 3/8 in |
Product Details
| Capacity | 1 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | PP Round Cover |
| Color | Clear |
| Manufacturers Part Number | PPRC-1C |
| Brand | Winco |