Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253612

MPN #: WTJ-4-G-DC

Vestil™ DC Powered Winch Truck Jib Crane, 2000 lb. Capacity, Gray

Product Description
Installed in your pick-up truck bed, this winch operated jib crane will help lift loads. Lift items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. DC powered cable winch to lift and lower loads. Unit comes with one fixed hook, one chain slot lock, and one cable hook with latch.

Features:
  • Simple base installation
  • Powered unit for quick lifting
  • Large capacity for heavy loads
  • Wide lift range for maneuvering products


PRICE
$1,509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Width32-7/8 in
Height59-3/4
Weight Capacity2000 lbs
Weight150 lbs
Base Diameter Or Dimension11 x 11 in
Boom Height0 to 97 in
Boom Length31 to 52
Winch Cable/Strap Length24 ft

Product Details

Assembly RequiredYes
TypeWinch Operated Truck Jib Crane
ColorGray
SeriesWTJ
StyleDC Powered Winch Truck Jib Crane
Country of OriginCN
Voltage12
MaterialSteel
Manufacturers Part NumberWTJ-4-G-DC
BrandVestil

Warranty

Warranty90 yr