Qorpak® 32oz Natural PP Jar with 120-400 White PP Unlined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Natural Polypropylene Jars are translucent and durable. Ideal for storing and collecting specimens and lab supplies. Several jar lids and sizes available. Package Quantity of 24.
PRICE
$159.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 12 in |
| Weight | 7 |
| Size | 120 x 96mm |
Product Details
| Neck Finish | 120-400 |
| Color | White |
| Cap Material | PP |
| Style | Jar |
| Capacity | 960 |
| Material | Polypropylene |
| Description | Polypropylene Jar with Cap |
| Package Quantity | 24 |
| Manufacturers Part Number | PLC-03720 |
| Cap Color Family | White |
| Brand | Qorpak |