Qorpak® 4oz Clear Glass Standard Wide Mouth Bottle w/ 48-400 Black PP PTFE Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Ready To Clean Glass Standard Wide Mouth Bottles with PP cap & friction fit PTFE disc liner. Pre-assembled & ready to be washed, heated, or autoclaved. Package Quantity of 24.
PRICE
$64.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 in |
| Width | 8-1/4 in |
| Height | 3-7/16 in |
| Weight | 6 |
| Size | 51 x 86mm |
Product Details
| Neck Finish | 48-400 |
| Color | Clear |
| Cap Material | PP |
| Capacity | 120 |
| Material | Glass |
| Description | Standard Wide Mouth Bottle |
| Package Quantity | 24 |
| Manufacturers Part Number | GLC-01738 |
| Cap Color Family | Black |
| Brand | Qorpak |