Indicators & Taillights
Brand
For Use With
Length
Voltage
Diameter
Width
Depth
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This Light has two LEDs with a red colored lens and features a dual male bullet style connection, which attaches to the mounting bracket that is sold seperately (Part # 5623750). Marker lights are sold in bulk and are backed with a limited lifetime warranty.
Buyers Products 2.5 Inch Round Marker Clearance Light is commonly used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. Powered by two LEDs, this light comes with an amber colored lens and uses a PL-10 style connection. Lights are sold in bulk and are backed with a limited lifetime warranty.
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.