Indicators & Taillights
Type
For Use With
Brand
Voltage
Size
Diameter
Length
Mounting Location
Depth
Width
Height
Color
Style
Price
Related Products
Features: Multiple Functions: Spot Light, Flood Light, and UV Light Foldable and Rotatable Light Panel for Greater Versatility Dimmable 200 Lumens Spot Light for Distance up to 164 Feet Dimmable 600 Lumens Flood Light for Lighting Larger Area 395nm UV Light for Detection of Fluorescent Agents, Security Code, Stains, and More Sealed On/Off & Mode Switch with Battery Power Indicator Powered by Rechargeable 3.7V, 2.0Ah Lithium-Ion Battery USB Power Output for Charging Other Portable Devices Magnetic Base, Metal Hanging Hook, and Spring-Loaded Mounting Clamp IP43 for Indoor/Outdoor Use ...
The XPP-5465R Intrinsically Safe Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 5465 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen setting for increased runtime. The 4640 also features a 25-lumen for 30 hours Survival Mode. The 5465 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the ...