Indicators & Taillights
Type
Diameter
Brand
For Use With
Size
Voltage
Length
Mounting Location
Depth
Width
Height
Color
Style
Price
Related Products
Individual Solar LED Barricade Light, Red 3 Way Switch, On/Off, Steady Burn, Flash, with wrench Features: Rechargeable battery (charges in 1 day) Visible from 3000+ feet High impact polypropylene case, weatherized, impervious to UV Operates for 5 nights on a single charge; begins operation when ambient light falls below 250 Lux High impact poly-carbonate lens Flash rate of 60 times per minute Weighs less than 2 pounds Swivels 90° on the base
The BFN 803 ESD Overhead ionizing blowers combine excellent ESD performance with user friendly features to create the premier Overhead ESD workstation solution. The ionizers are equipped with energy efficient LED task lights, to help alleviate eye strain, headaches and even have a positive effect on mood - all while saving on energy costs. Integrated emitter point cleaners, removable front and rear fan guards, and safety switches provide for safe, and easy maintenance access makes the BFN Overhead Ionizers very user friendly. BFN803 creates a dense and well-balanced ionization current. It ...
EE828WAI, eLEDing, Green Energy, Microgrid, Dual Head Solar Light offers outstanding quality and reliability. Features: Light is designed to be fully functional in a wide variety of climates, it has a standard weatherproof IP-64 weather resistance rating and the operating temperature range is from -4°F to +125°F Smart-on profile for lighting adjustments based on geographic location, overall year round sunlight conditions and optimization of lighting performance with built-in auto-compensation of energy power management Ultra-bright with 2 angle adjustable powerful 5-Watt ...
Features: Multiple Functions: Spot Light, Flood Light, and UV Light Foldable and Rotatable Light Panel for Greater Versatility Dimmable 200 Lumens Spot Light for Distance up to 164 Feet Dimmable 600 Lumens Flood Light for Lighting Larger Area 395nm UV Light for Detection of Fluorescent Agents, Security Code, Stains, and More Sealed On/Off & Mode Switch with Battery Power Indicator Powered by Rechargeable 3.7V, 2.0Ah Lithium-Ion Battery USB Power Output for Charging Other Portable Devices Magnetic Base, Metal Hanging Hook, and Spring-Loaded Mounting Clamp IP43 for Indoor/Outdoor Use ...
The XPP-5465R Intrinsically Safe Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 5465 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen setting for increased runtime. The 4640 also features a 25-lumen for 30 hours Survival Mode. The 5465 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the ...