x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Capshelf, 5 Pockets, Chrome, 1775-U

Marv-O-Lus Capshelf, 5 Pockets, Chrome, 1775-U

Item #: WBB1191095

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.00 up to 13% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Capshelf, 5 Pockets, Chrome, 1775-U

5-pocket, linear cap displayer for gridwall, statwall or pegboard. Turn your wall into an entire cap department with CapShelf. Just attach each CapShelf onto your gridwall, slatwall or pegboard and you'll make a strong visual impression that'll attract more customers. Each CapShelf contains five pockets; each pocket holds up to a dozen caps. Packed four per case, so order in multiples of four to start building your own cap department.

Features:
  • Black powder-coat finish
  • Dimensions: 36"H x 30"W x 48"L x 6" Deep

  • ACCESSORY HEIGHT INCHES 36
  • MANUFACTURERS PART NUMBER 1775-U
  • TYPE Capsehelf
  • STYLE 1 Step Design
  • ACCESSORY LENGTH INCHES 48
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • CONSTRUCTION Steel
  • DESCRIPTION 5 Pocket Capshelf
  • COLOR Chrome
  • DEPTH INCHES 6
  • WIDTH INCHES 30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marv-O-Lus Capshelf, 4 Pockets, Chrome, 1784-U

Item #: B1191096

Not Yet Rated

Usually ships in 2 to 5 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Capshelf, 5 Pockets, Chrome, 1775-U

Marv-O-Lus Capshelf, 5 Pockets, Chrome, 1775-U

Item #: WBB1191095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant