Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232949

MPN #: BBPRO3415

BluBird® Rubber Air Hose, 3/4" ID x 15'L

Product Description
BluBird® Industries presents the 3/4" x 15' Rubber Air Hose, designed for the demanding needs of professionals in automotive, construction, and industrial applications. This premium rubber air hose, weighing 40% less than standard hoses, offers ease of handling without sacrificing durability. Engineered with high-strength polyester woven reinforcement and solid brass fittings, this hose is built to withstand a 300 PSI working pressure, ensuring superior performance in high-pressure tasks.

With its flexibility ranging from -50°F to +190°F, the BluBird® rubber air hose excels in both extreme cold and hot weather conditions. Its ozone and abrasion-resistant properties further enhance its reliability and longevity, making it a perfect choice for various rigorous applications. Backed by a 10-year limited warranty, this professional-grade air hose is a testament to BluBird®'s commitment to quality and excellence.

Crafted from 100% rubber, the BluBird® Air Hose offers unmatched resilience and longevity, weighing 40% less than standard hoses for effortless handling. Equipped with high-strength polyester woven reinforcement, it can withstand a 300 PSI working pressure, making it ideal for challenging tasks like removing lug nuts and operating nail guns.

The hose features solid brass fittings, providing superior corrosion resistance and durability, setting it apart from hoses with aluminum fittings. Its flexibility from -50°F to +190°F, along with ozone and abrasion-resistant properties, ensures optimal performance in any environment.

Backed by a 10-Year Warranty, the BluBird® 3/4" Rubber Air Hose is the go-to choice for professionals in the automotive, construction, and industrial sectors.

Elevate your pneumatic tools with BluBird®'s innovative short extender hose, a testament to quality and excellence in the field-Trust BluBird® for unparalleled performance and reliability in pneumatic solutions.

Features:
  • 4:1 Safety factor
  • 3/4" Male-NPT Solid Brass Fittings (Corrosion Resistant)
  • 4 Finger-Grip Bend Restrictor for Better Use
  • Kink Resistant


PRICE
$80.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBBPRO3415
PSI300 psi
BrandBluBird