- Medium Twist Lock
- 1" Opening
- 3,600 lbs Gate
- With Captive Pin Option
- Rugged forged alloy steel construction
- User installed steel Captive Pin helps to guard against misplacement or loss of carabiner when not in use
- One hand operation provides user with ease of use even when wearing gloves
FallTech® 8450 Carabiner Medium Twist Lock, 1" Gate Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight Capacity | 310 lbs |
| Weight | 0.7 lbs |
| Hook Opening | 1-1/8 in |
| Gate Opening | 1 in |
| Tensile Strength | 5000 |
Product Details
| Lock Type | Twist Lock |
| Type | Carabiner |
| Anchor Material | Steel |
| Color | Gold |
| Style | Fixed |
| Material | Steel |
| Description | Medium Twist Lock Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | 8450 |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.12-2009 |