Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761310

Global Industrial™ 7/8" Gate Carabiner

Product Description
✓ Self-closing and double-locking gate function with 2-1/4" open capacity
✓ 8" x 4-1/4" inside dimensions
✓ One-hand operation

Securely attach lanyards or lifelines to anchorages with the Global Industrial™ 7/8" Gate Carabineer. This versatile connecting option has the strength to hold up to 5,000-pounds, allowing users to feel secure in their fall protection gear. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $69.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-425 lbs
    Gate Opening7/8 in
    Tensile Strength5,000 lbf/min.

    Product Details

    TypeCarabiner
    Anchor MaterialPlated Alloy Steel
    Install TypeReusable
    Package Quantity1
    DescriptionGate Carabiner
    ColorGold
    Attachment TypeCarabiner
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.12-2019, OSHA 1926.502, OSHA 1910.140