PeakWorks® 3/4" Carabiner For CG-9001 & SRL-10301-8
Write a Review
|
Questions & Answers (0)
Product Description
Applications: perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations; This 3/4" gold carabiner is lightweight, easy to use with a convenient double locking mechanism. Material- made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering. Making it highly durable for a small package. Certified - With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Weight Capacity | 310 |
Product Details
| Type | Carabiner |
| Anchor Material | Zinc Plated Steel |
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Carabiner |
| Color | Yellow |
| Manufacturers Part Number | V860121 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA |