Features:
- 250 ppm Bal Air - 103 Liter (J)
- Gas Name- Carbon Monoxide - 1016
- 103 Liter
- Steel
- C-10 Connection Size
- 1000 psig
Weights & Dimensions
| Connection Size | C-10 |
| Cylinder Height | 13-3/4 in |
| Cylinder Diameter | 3-1/4 in |
Product Details
| Shelf Life | 36 Month |
| Accuracy | 2 Percent °F |
| Flammable | No |
| Cylinder Capacity | 103 Liter |
| Cylinder Material | Steel |
| Description | Carbon Monoxide Gas Cylinder |
| Manufacturers Part Number | J1016250PA |
| Background Gas | Air |
| Gas Mixture | 250 ppm Bal Air |
| Gas Name | Carbon Monoxide |
| Max Pressure | 1000 psig |
| Brand | Norlab |