Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132314

MPN #: BYA100MDBK

Medline Carbon Fiber Rollator w/ Regular Seat, 16-1/2"W x 24"H, Black

Product Description

Features:
  • Ultralight carbon fiber frame designed to be 5x stronger than steel for ease of use and no heavy lifting
  • Rollator folds flat for easy storage and transportation
  • Height-adjustable, ergonomic handles feature integrated brakes with hidden brake cables
  • Fully assembled with organizer bag included
  • Additional accessories also available: storage bags and cane holders


PRICE
$805.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity285
Weight10.6 lbs

Product Details

Manufacturers Part NumberBYA100MDBK
ColorBlack
BrandMedline

Warranty

WarrantyYes yr