Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132265

MPN #: MDS868XWR

Medline Bariatric Steel Rollator w/ 8" Casters, Burgundy

Product Description
Features:
  • Reinforced design to support higher weight capacities
  • Wider distance between handles for users needing extra room
  • Loop-style brakes you push down to lock and pull up to release
  • Padded backrest and padded seat offer users ability to rest


PRICE
$239.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500

Product Details

Manufacturers Part NumberMDS868XWR
ColorRed
BrandMedline