Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CP Lab Safety

Model # :WBB2263861

MPN #: WF-70NAL-10KIT

CP Lab Safety 10-Port Waste Manifold Cap with Plugs, For Nalgene Carboys with 70mm Closure

Product Description
This 70mm Carboy Waste Cap with 10 ports is a slight update from the previous 7-port version. Vapor tight caps are designed to fit standard 70mm carboys from Thermo Fisher Nalgene®. Complete Kit comes with (1) 10-port Manifold Waste / Filling Cap, (1) 1/2" plug, (3) 1/4" plugs and (6) 1/4-28 Plugs. Choose tubing adapters separately, according to your preferred tubing size(s).

  • Inner manifold is a wetted component and made from either PTFE for ultimate chemical resistance, or more economical Polypropylene for applications that require less extensive chemical resistance
  • Free-spinning polypropylene collar
  • Fits standard Nalgene® 70mm openings
  • Smallest hole accepts 1/4-28 UNF tubing adapters (For 1/16" OD tubing, order part# WF-AQ-1-16. For 1/8" OD tubing, order part# WF-AQ-1-8)
  • Features a single 1/2" NPT port for use with carbon filter WF-CF-100KIT
Manifolds can be configured to accept barbed tubing connections, compression fittings, and 1/4-28 fitting-and-ferrule sets. All manifolds are also designed to accommodate our EF-100 Carbon Filter and indicator, if desired.

Carboy and drum manifold waste caps permit multiple waste lines of varying size and type to be connected to the container of your choice. Our Kits all come with plugs for each hole, in case some ports go unused. This Cap fits 70mm opening on Nalgene brand carboys (such as NG-2214-0050), and similar products.

Choose tubing adapters (not included) based on your tubing size. A set of plugs in included for each port you do not wish to use.

PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Outside Dimension70mm in

Product Details

TypePort Caps
ColorWhite
Closure70mm
For Use WithNalgene Carboys with 70mm Closure
Cap MaterialPTFE, PP
Includes(1) Port Cap, Plugs For Each Hole
Closure TypeScrew Cap
MaterialPTFE/Polypropylene
Description10-Port Cap with Plugs
Package Quantity1
Manufacturers Part NumberWF-70NAL-10KIT
Cap Color FamilyNatural
BrandCP Lab Safety