Includes the Following Parts:
- WF-38-2: BOTTLE CAP for Nalgene 38-430 bottles, 2-port, with (2) 1/4-28 female ports, PTFE insert with Polypropylene collar
- WF-1428-PLUG-EA: (2) PLUGS, 1/4-28, natural Teflon® PFA
Weights & Dimensions
| Top Outside Dimension | 38mm in |
Product Details
| Type | Port Caps |
| Neck Finish | 38-430 |
| Color | White |
| Closure | 38-430mm |
| For Use With | Nalgene Bottles with 38-430 Closure |
| Cap Material | PTFE, PP |
| Includes | (1) Port Cap, Plugs For Each Hole |
| Closure Type | Screw Cap |
| Material | PTFE/Polypropylene/PFA |
| Description | 2-Port Cap with Plugs |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-38-2KIT |
| Cap Color Family | Natural |
| Brand | CP Lab Safety |