Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115322

MPN #: F10795-0000

Bel-Art Carboy with Handle and Screw Cap 10795-0000, HDPE, 20 Liters, 83mm Closure, 1/PK

Product Description
Thick-walled, high-density polyethylene carboy has easy-grip handle for transporting.

Features:
  • 20 Liter (5 Gallon) Capacity
  • Threaded, 83mm knurled cap with gasket provides leak-proof shipping and storage
  • Dual scale graduations: every 5 liters up to 15 liters and every 1/2 gallon up to 5 gallons
  • Indented labeling area: 16 x 10.3cm (6-1/4 x 4")
  • Maximum operating temperature 120°C (248°F); minimum operating temperature -50°C (-58°F)
PRICE
$205.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16-5/16 in
Diameter28 cm

Product Details

Capacity20
MaterialHDPE
Package Quantity1
DescriptionCarboy with Handle and Screw Cap
ColorWhite
Manufacturers Part NumberF10795-0000
Closure83mm
Cap MaterialHDPE
Cap Color FamilyWhite
BrandBel-Art