ANCRA Cargo® 15" EPDM Rubber Tarp Tie, Black
Write a Review
|
Questions & Answers (0)
Product Description
Built for long-lasting performance, Ancra®'s 15-in. EPDM tarp tie features durable materials with improved resistances to the elements. The 100% EPDM rubber construction provides the tarp tie with superior resistance to ozone and UV rays, while also providing quality stretch recovery in both warm and cold climates. With high durability and resistance, you can easily depend on the tarp tie no matter what conditions you find yourself in as the tarp tie retains its strength throughout its life.
The 15-in. EPDM tarp tie also includes a set of 2 strong steel hooks for securing the tie to anchor points. To ensure years of reliable service, the hooks have been finished with a zinc coat, which resists rust and corrosion. The tarp ties are sold in boxes of 50.Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
The 15-in. EPDM tarp tie also includes a set of 2 strong steel hooks for securing the tie to anchor points. To ensure years of reliable service, the hooks have been finished with a zinc coat, which resists rust and corrosion. The tarp ties are sold in boxes of 50.Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
Product Details
| Assembly Required | No |
| Type | Tarp Tie |
| Material | EPDM Rubber |
| Package Quantity | 50 |
| Description | 15" EPDM Rubber Tarp Tie |
| Color | Black |
| Manufacturers Part Number | 52215AE |
| Brand | Ancra |