ANCRA Cargo® 41"L Combination Chrome Winch Bar, Chrome - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
With the ability to release chain binders, the combination chrome winch bar is made with heat-treated materials and has a tapered end for proper leverage. Built for easy and quick operation, the combination winch has two knurled sections on the handle for improved grip and control, while a flanged mushroom tip keeps the bar in the winch cap while in use. As a combination winch bar, the bar can be used to release chain load binders as well as tighten winches.
Made with high-quality heat-treated materials, the combination chrome winch bar has improved strength and durability, meaning you'll be able to rely on it for securing heavy cargo for years. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
Made with high-quality heat-treated materials, the combination chrome winch bar has improved strength and durability, meaning you'll be able to rely on it for securing heavy cargo for years. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
PRICE
$239.70 Sold in packages of 6 / $39.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Bar |
| Package Quantity | 6 |
| Color | Chrome |
| Manufacturers Part Number | 42313-19 |
| Brand | Ancra |