- Knurled-texture steel bars are easy to grip even in wet bathing areas
- Use in the kitchen, along stairways, or in the laundry room for additional fall prevention
- Mount vertically or horizontally with the included hardware
- Limited lifetime warranty on frame; six-month warranty on handles, "wearable" parts, grips, screws
- 250 lb. Weight Capacity
Medline Knurled Grab Bar, 250 lb. Capacity, 32"L, Chrome, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Weight Capacity | 250 |
Product Details
| Material | Steel |
| Package Quantity | 3 |
| Description | Knurled Grab Bar |
| Manufacturers Part Number | MDS86032CHR |
| Brand | Medline |