ANCRA Cargo® Chain Assemblies 3/8" x 20' C/W G80 Hook, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Made from strong carbon alloy steel and zinc-plated gold chromate for corrosion resistance, Ancra Cargo®'s grade 70 XHD 3/8-in. x 20-ft. chain assembly is designed specifically to provide a strong chain for tie-downs. Heat-treated and 100% proof-tested to twice its original working load limit at 6,600 lbs., the chain assembly's high-quality build makes for a long-lasting product.
Oversized grade 80 hooks are similarly made of heat-treated alloy steel and provide more strength and material in the neck of the hook to reduce cracking due to trapped side pulls. The grade 70 XHD 3/8-in. x 20-ft. chain assembly with grade 80 clevis hooks is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information. Large G80 clevis hooks for improved strength
Oversized grade 80 hooks are similarly made of heat-treated alloy steel and provide more strength and material in the neck of the hook to reduce cracking due to trapped side pulls. The grade 70 XHD 3/8-in. x 20-ft. chain assembly with grade 80 clevis hooks is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information. Large G80 clevis hooks for improved strength
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 30 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 50364-38-20 |
| Grade | 70 |
| Brand | Ancra |