ANCRA Cargo® X-Treme Webbing Winch Strap with 41766-18 Flat Hook, 3" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
ANCRA's® 3-in. x 30-ft. X-Treme webbing winch strap with flat hook provides superior strength and durability with our highest performing webbing option. Made with our top-of-the-line X-Treme webbing, a special weave construction offers superior durability with a retained 80% strength following harsh abrasion testing as opposed to 40% for standard webbing.
With a permanent coating, the X-Treme webbing winch strap with flat hook features excellent resistance to water absorption and freezing so you can be confident using the X-Treme webbing no matter the weather conditions. For strong connections to anchor points, a heavy-duty model 41766-18 steel flat hook is included as end hardware. With a working load limit of 5,400 lbs. and a strong resilience to time, wear, and the elements, X-Treme webbing straps make for a dependable solution to securing heavy-duty cargo.
Our strap is engineered to meet or exceed WSTDA T-1 Recommended StandardSpecifications.
With a permanent coating, the X-Treme webbing winch strap with flat hook features excellent resistance to water absorption and freezing so you can be confident using the X-Treme webbing no matter the weather conditions. For strong connections to anchor points, a heavy-duty model 41766-18 steel flat hook is included as end hardware. With a working load limit of 5,400 lbs. and a strong resilience to time, wear, and the elements, X-Treme webbing straps make for a dependable solution to securing heavy-duty cargo.
Our strap is engineered to meet or exceed WSTDA T-1 Recommended StandardSpecifications.
PRICE
$30.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 3 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 41660-90-30 |
| Brand | Ancra |
| End Fitting | Flat Hook |