Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145035

MPN #: 10111

Little Giant®Wingspan Ladder Standoff , , ft

Product Description
Obstacles like windows can be tricky to work around. The Little Giant® WingSpan™ Wall Standoff wraps around windows and other obstacles, keeping your ladder out from under eaves so you don't have to lean against the rain gutters. The WingSpan has a fixed width of 50 inches with a stand-off of 12 inches. Made from durable aluminum, the WingSpan is lightweight and easily attaches to most Little Giant aluminum and fiberglass articulating ladders.

Features:
  • Adds stability when working in the extension position
  • Hand-tightened screw clamp connects to ladder rung
  • Compatible with most Little Giant® aluminum and fiberglass articulating ladders
.

PRICE
$73.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width15 in
Height3 in
Weight5 lbs

Product Details

Assembly RequiredNo
MaterialAluminum
DescriptionWall Standoff For Ladder
ColorSilver
Manufacturers Part Number10111
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA