ANCRA Cargo® Load Binder, 1/2" - 5/8", Lever 13000 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo®'s 1/2-in.-5/8-in. lever load binder features high-quality drop-forged steel for reliable strength and durability when securing chain tie-downs. With a working load limit of 13,000 lbs, you can be confident when securing heavy-duty cargo. A red E-coat paint finish protects the lever load binder from rust, corrosion, and harsh weather, meaning it can provide years of quality performance. To operate the lever load binder, simply attach chain links to either hook and pull the lever to tighten. The 1/2-in.-5/8-in. lever chain load binder accepts chain from 3/8-in. G70 up to 1/2-in. G43.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 19 lbs |
| Take Up | 5 in |
| Working Load Weight Limit | 13000 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Binder |
| Color | Red |
| For Use With | 1/2 - 5/8 in Chain |
| Style | Straight |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-13 |
| Brand | Ancra |