Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3227775

MPN #: 50928-10

ANCRA Cargo® Folding Handle Ratchet Binder For 5/16" - 3/8" Chain, 7100 lb. WLL

Product Description
The ANCRA® Folding Ratchet Binder secures chains tightly to your cargo, ensuring stability during transport. Built for durability and ease of use, its ratcheting mechanism prevents shifting, while the 3-position pawl allows for quick adjustments in either direction, saving time. The folding handle adds safety by eliminating protruding parts and can be easily stowed on your cab rack when not in use.

Features:
  • Compatible with Grade 70-T80 chain
  • Features a 3-position pawl with 3 gears
  • Rubber-coated barrel for improved grip and durability
  • Folding handle with ball detent locks securely in both up & down positions
  • Equipped with a tamper-proof locking mechanism
  • Meets FMCSA, DOT, and CVSA standards and requirements


PRICE
$81.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width5 in
Weight11 lbs
Take Up8 in
Working Load Weight Limit7100 lbs

Product Details

Assembly RequiredNo
TypeRatchet Binder
ColorRed
For Use With5/16 - 3/8 in Chain
StyleRatcheting
MaterialSteel
Package Quantity1
Manufacturers Part Number50928-10
BrandAncra