ANCRA Cargo® Load Binder, 5/16'' - 3/8'' Lever, 5400 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
5/16-Inch to 3/8-Inch Lever Load Binder Ancra Cargo® 5/16-in.-3/8-in. lever load binder features solid drop-forged steel construction to provide reliable strength and durability. The sturdy build allows for a working load limit of 5,400 lbs while a red E-coat paint helps to resist the elements and improve the load binder's longevity. To operate, simply attach chain links to either hook and pull the ratchet to tighten. The lever chain load binder accepts chain from 5/16-in. G70 up to 3/8-in. G43.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight | 8 lbs |
| Take Up | 4-1/2 in |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Binder |
| Color | Red |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Straight |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-10 |
| Brand | Ancra |