ANCRA Cargo® Load Binder, 3/8" - 1/2" Lever, 9200 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Made with high-strength drop-forged steel, Ancra Cargo® 3/8-in.-1/2-in. lever load binder offers reliable strength and durability with a working load limit of 9,200 lbs. Finished with a red E-coat paint to withstand harsh weather conditions, the lever load binder can be depended on for years. To operate, simply attach chain links to either hook and pull the lever to tighten. The lever chain load binder accepts chain from 3/8-in. G70 up to 1/2-in. G43.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 13 lbs |
| Take Up | 4-1/2 in |
| Working Load Weight Limit | 9200 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Binder |
| Color | Red |
| For Use With | 3/8 - 1/2 in Chain |
| Style | Straight |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-11 |
| Brand | Ancra |