ANCRA Cargo® Heavy Duty Load Binder, 3/8" Ratchet, 6600 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Made with high-strength drop-forged steel, Ancra Cargo® 3/8-in. heavy-duty ratchet load binder provides superior strength compared to our standard load binders with an efficient ratcheting design. The durable construction provides a working load limit of 6,600 lbs for securing heavy-duty transport chain, and to protect the binder from harsh conditions it's been finished with a red E-coat paint. Featuring a pinned barrel, a one-piece handle with a ball and lever release mechanism, and built-in thread stops, the design prevents over extension of threads and the loss of load carrying capacity. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain G70 up to 3/8-in.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Weight | 11 lbs |
| Take Up | 12 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Red |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Ratcheting |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-20HD |
| Brand | Ancra |