ANCRA Cargo® Load Binder, 1/2" - 5/8, Ratchet 1300 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Made for securing some of the heaviest cargo with heavy-duty transport chain, Ancra Cargo® 1/2-in.-5/8-in. ratchet load binder combines superior strength with efficiency. Built with high-strength drop-forged steel, the ratchet binder has a working load limit of 13,000 lbs, while a red E-coat pain helps resist against the elements. A pinned barrel and one-piece handle with a ball and lever release mechanism offer smooth and efficient operation, and built-in thread stops help prevent over extension of threads and loss of load carrying capacity. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain from 1/2-in. G70 up to 5/8-in. G43.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 16.5 lbs |
| Take Up | 8 in |
| Working Load Weight Limit | 13000 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Red |
| For Use With | 1/2 - 5/8 in Chain |
| Style | Ratcheting |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-23 |
| Brand | Ancra |