Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB3778093

MPN #: 45943-21

ANCRA Cargo® Load Binder, 3/8'' - 1/2'' Ratchet, 9200 LBS WLL, Gold

Product Description
Ancra Cargo® 3/8-in.-1/2-in. ratchet load binder makes securing heavy-duty cargo with transport chain simple and efficient. Made with high-strength drop-forged steel, the ratchet binder has a working load limit of 9,200 lbs. A red E-coat protects the ratchet binder against the elements so you can feel confident using it in harsh conditions. A pinned barrel and one-piece handle with a ball and lever release mechanism provide smooth and easy operation while built in thread stops prevent a loss of load carrying capacity and over extension of the threads, making for a product that can be depended upon for years to come. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain from 3/8-in. G70 up to 1/2-in. G43.

PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Weight11.5 lbs
Take Up8 in
Working Load Weight Limit9200 lbs

Product Details

Assembly RequiredNo
TypeRatchet Binder
ColorRed
For Use With3/8 - 1/2 in Chain
StyleRatcheting
MaterialSteel
Package Quantity1
Manufacturers Part Number45943-21
BrandAncra