Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224742

MPN #: DWST08320

DeWalt® ToughSystem® 2.0 Two-Drawer Unit, 21-13/16"W x 12-5/16"D x 12-5/8"H

Product Description
Customize your storage space while maintaining productivity with this ToughSystem® 2.0 Two-Drawer Unit, which is designed to offer convenient access to your tools and attachments on the jobsite. It features 2 deep drawers built to securely hold your tools and tool pieces while ball-bearing slides enable smooth drawer motion. Expand your storage space using the units patented side latches to quickly connect it with other ToughSystem modules.

Features:
  • Plenty of storage space to fit your tools and attachments with double deep drawers and a 22 lb. load capacity
  • Open and close drawers with ease: Ball-bearing metal slides allow for smooth drawer movement
  • Customizable storage solution: Connect with other TOUGHSYSTEM® units using the patented auto-connect side latches and quickly disconnect with one-touch release capability to use the unit on its own
  • High compatibility: Compact module connectivity platform fits TOUGHSYSTEM® 2.0 full-size/compact organizer cups and is designed to be compatible with any TOUGHSYSTEM® or TOUGHSYSTEM® 2.0 product
  • Convenient portability with carrying side handles


PRICE
$135.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-13/16 in
Depth12-5/16 in
Height12-5/8 in
Weight17.8 lbs

Product Details

StyleDrawer
TypeTool Box
MaterialPlastic
Number of Compartments2
ColorBlack
Manufacturers Part NumberDWST08320
Number of Drawers2
BrandDeWalt