Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187628

MPN #: CRB3017

Mytee® Carpet Shark™ Counter Rotating Brush, Belt Driven, 17" Cleaning Path

Product Description
Powered by two belt-driven motors, the Carpet Shark™ operates on carpet quietly and smoothly as it lifts up dirt and other particles or agitates encapsulation chemical.

Features:
  • 17" width
  • Dual belt-driven motors – quieter operation and easy repairs
  • Easy, foot activated power switch
  • Collapsible handle – shorten for cleaning stairs
Included Items:
  • Set of two Soft White Carpet Brushes (part no. A965A)
  • Set of two renovator attachments to collect debris
  • Flat splash guard attachment
  • Wheel attachment for easy transport
  • Magnetized storage tray to protect your investment


PRICE
$2,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width17 in
Height47-1/2 in
Weight44 lbs
Cord Length25
Cleaning Width17 in

Product Details

TypeCounter Rotating Brush
ColorSilver
Drive SystemBelt Driven
Cleaning Capacity7,200 ft²/hr
Power SourceCorded
Voltage115 V
MaterialStainless Steel
Manufacturers Part NumberCRB3017
BatteriesCorded
BrandMytee