Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3190716

MPN #: TP490-G15-U

Tornado® Touchless Restroom Cleaner, 15" Cleaning Path

Product Description
A fully featured restroom cleaner for more hygienic, effective, and efficient cleaning. More effectively removes filth and germs from surfaces than wipes, mops and traditional methods. Significantly reduces restroom cleaning times and labor hours. Don't let dirty restrooms drive customers--and employees--away. Stop using unsanitary cleaning methods that move dirt and germs around without extracting them from the environment. Suction them up-in about a third of the cleaning time of traditional methods. Air watt vacuum motor specifically designed for wet pickup - sealed motor bearings. Additional accessories can also convert unit into a carpet extractor!

Features:
  • #1 motor in the industry – an exclusive air watt motor designed for wet pickup
  • Simple controls
  • Sealed bearings protect against water damage
  • Low amp draw
  • Easy access to pump and vacuum for routine maintenance on-site
  • Auto shutoff for low water level
  • Adjustable PSI for cleaning sensitive equipment
  • Combination crush-proof/stretch hose with up to 40 ft. of reach
  • Industry-leading warranty - 4 years parts/2 years labor
  • Stores all tools and chemicals on board
  • Universal Chemical Holder Can Use Any 1 Gallon Chemical Bottle, Round, Square Or Rectangular
  • Metering Tips To Accommodate Multiple Dilution Rates For Different Chemical Options (Disinfectant, All Purpose Cleaner, Degreaser, Etc)


PRICE
$5,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2 in
Width23-1/2 in
Height45-1/2 in
Weight152 lbs
Water Lift125 in
Cord Length25' W/ith in Line GFCI
Cleaning Width15 in
Squeegee Width15 in
Turning Radius63 °

Product Details

Assembly RequiredYes
Pressure Power50-500
Solution Tank Capacity15 gal
Cleaning Capacity45 ft²/hr
Power SourceCorded
Wattage650 W
MaterialPolyethylene
Manufacturers Part NumberTP490-G15-U
Recovery Tank Capacity15 gal
BrandTornado
TypeFloor Machine
Horsepower2-1/8 HP
Vacuum Motor2-1/8 HP
ColorBlack
Voltage120 V
BatteriesCorded
Decibels70

Warranty

Warranty4 Years Parts, 2 Years Labor yr