Carson Optical Ld-75 Lumidomeplus Magnifier - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The LD-75 LumiDomePlus from Carson Optical is a 2x power pre-focused polished acrylic ball Loupe with a transparent base. It permits ambient light to illuminate the subject for bright, clear viewing. The LumiDomePlus is great for viewing coins, stamps, photography and miniatures. Start seeing things in a different way with the LumiDomePlus Magnifier!
PRICE
$66.00 Sold in packages of 3 / $22.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.75 in |
| Width | 2.5 in |
| Height | 1.75 in |
| Weight | 6 oz |
Product Details
| Includes | Soft Pouch |
| Description | LumiDomePlus |
| Color | Clear |
| Manufacturers Part Number | LD-75 |
| Lens Size | 2.5 |
| Brand | Carson Optical |
| Magnification | 2x |