- The PO-25 MiniBrite™ Pocket Magnifier from Carson Optical is a compact 3x power slide-out Magnifier with a protective plastic sleeve.
- The built-in LED light makes it perfect for use in the dark, and its crystal-clear acrylic aspheric lens gives you a sharp, distortion-free view.
- The MiniBrite™ Pocket Magnifier is compact enough to fit in your shirt pocket or purse.
Carson® PO-25 MiniBrite 3x Magnifier - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.00 Sold in packages of 6 / $9.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 0.6 in |
| Height | 4.5 in |
| Weight | 0.1 lbs |
Product Details
| Color | Gray |
| Lens Size | 36 x 40 |
| Batteries Included | No |
| Magnification | 3x |
| Number of Batteries | 3 |
| Description | PO-25 MiniBrite 3x Magnifier |
| Manufacturers Part Number | PO-25 |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |