Binoculars & Monoculars
Brand
Magnification
Length
Height
Color
Price
Related Products
Carson Optical TR-200 The Rock Series 57.6'' 3-Way Fluid Panhead Full Sized 4-Section Tripod The Rock™, TR-200 Tripod is the ideal tripod for outdoor use. The TR-200 extends to 57.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-200 Tripod also features a quick release shoe. It boasts a bubble level to ensure ...
Features: LED and UV Lighted Hand-Held Magnifying Eye loupe with removable reticle scale Lens is constructed of high grade optical glass with an anti-reflection coating 11.5x power magnification Removable reticle scale is measured in inches and millimeters Lens Diameter: 1.0 inch Included with a zippered protective case to protect the lens from damage, dust and debris Product Dimensions (L x W x H): 5.5 inch x 2.25 inch x 2.0 inch Powered by 3 AAA batteries (Not Included) Backed by Carson limited Lifetime Warranty
The SG-12, SureGrip™ is our mid-size handheld magnifying glass. The 2x, crystal clear acrylic lens makes it a lightweight alternative to traditional glass magnifying lenses. The ergonomic, SureGrip™ handle makes gripping easy and comfortable even during extended use. The SG-12 is perfect for the stamp collector, coin enthusiast or for anyone who needs a lightweight yet versatile magnifying lens. The 2x power primary lens is a full 4.3" (110mm) with a built-in 10x spot magnifying lens for easily viewing the smallest of details.
The MagniLoupe™ is a unique 4-piece eye loupe set with an included smartphone clip. The four loupes are: 4.5x, 6.5x, 8x and 13x power. Use the loupes on their own for up close inspection of jewelry, print, photos, electronics and more. The four ergonomically designed eye loupe magnifiers are engineered to rest comfortably in your eye socket. To use the smartphone clip, simply remove the eye cup from any of the loupes and slide on the clip. Rotate clockwise until it snaps into place. Open your camera app in either video or photo mode and begin taking pictures or video of hard to see ...
Carson Optical DS-40 MagniView 2.5x Hand-Held (3.0 inch) Magnifier with 5x Spot Lens The DS-40, MagniView™ handheld magnifier has been designed with simplicity in mind. Its top mount thumb rest promotes a more natural hand position creating balanced weight distribution between lens and handle. The 2.5x power lens and 5x high power spot lens and lightweight design is perfect for extended reading times or for those with limited strength. The 5x spot lens is molded in to the crystal-clear acrylic primary lens for ease of use and seamless focusing transitions. Protected by a full rim, this ...