Carson Optical Dm-21 Pagemagnifier - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The DM-21 PageMagnifier from Carson Optical is a deluxe rigid frame full page Magnifier. It's 2x power acrylic Fresnel lens is sturdy and shatterproof. The PageMagnifier is perfect for reading large areas of small print such as maps and newspapers.
PRICE
$90.00 Sold in packages of 10 / $9.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.825 in |
| Width | 0.125 in |
| Height | 8.5 in |
| Weight | 4 oz |
Product Details
| Description | PageMagnifier |
| Color | Clear |
| Manufacturers Part Number | DM-21 |
| Lens Size | 8.5 x 11.0 |
| Brand | Carson Optical |
| Magnification | 2x |