Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB2264325

MPN #: CP-45

Carson® PRO Series MeasureLoupe - Pkg Qty 2

Product Description
Features:

  • LED and UV Lighted Hand-Held Magnifying Eye loupe with removable reticle scale
  • Lens is constructed of high grade optical glass with an anti-reflection coating
  • 11.5x power magnification
  • Removable reticle scale is measured in inches and millimeters
  • Lens Diameter: 1.0 inch
  • Included with a zippered protective case to protect the lens from damage, dust and debris
  • Product Dimensions (L x W x H): 5.5 inch x 2.25 inch x 2.0 inch
  • Powered by 3 AAA batteries (Not Included)
  • Backed by Carson limited Lifetime Warranty
PRICE
$69.90  Sold in packages of 2 / $34.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.5 in
Width2.3 in
Height2 in
Weight0.2 lbs

Product Details

ColorBlack
Lens Size25
Batteries IncludedNo
Magnification11.5x
Number of Batteries3
IncludesZippered Protective Case
DescriptionPRO Series MeasureLoupe
Manufacturers Part NumberCP-45
BrandCarson Optical

Warranty

WarrantyLifetime Limited