Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Highlight Industries

Model # :WB422766

MPN #: 760067

Highlight Industries Magnum™ Uniform Case Sealer, Side Belt Drive, 2" Tape Head

Product Description
✓ Easy-adjusting side belts and top for uniform cases
✓ Two 2" tape heads with easy tape threading
✓ Quick loading and interchangeable tape heads
✓ Two side drive belts provide positive case feed
✓ Includes chrome steel infeed and exit conveyors
✓ Adjustable legs from 22"–32" with locking casters

The Highlight Magnum™ 2300 SD-U is a side belt drive case sealer. Side drives provide the best drive and support for cartons that are longer in length and shorter in height because the side drive belts hold the carton more securely while applying the tape. The 2300 will provide accurate, consistent tape application to uniform cases. The side belts drive and tape head can quickly be adjusted for different box sizes with the turn of a handle. Highlight's 200 series tape head accepts any 2-inch case tape and provides optimum case sealing to the top and bottom of the case. Operates at up to 30 cases per minute.

PRICE
$6,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight375 lbs
Min Box Weight1 lbs
Machine Length68" with Conveyors, 36" without Conveyors in
Max Box LengthUnlimited
Machine Weight375 lbs
Machine Height23 - 32 in
Tape Width2 in
Machine Width34 in
Min Box Width4 in
Min Box Height5 in
Tape Roll DiameterInside: 3, Outside: 16 in
Max Box Height20 in
Max Box Width20 in
Min Box Length5 in
Max Box Weight75 lbs

Product Details

Box Belt Speed75 ft. Per Minute
Operating Speed30 Boxes/Minute
Manufacturers Part Number760067
BrandHighlight Industries
TypeSide Belt Drive
ColorGray
Amperage10 A
SeriesMagnum™ 2300 SD-U
Hertz60 Hz
Voltage120 V
DescriptionUniform Case Sealer