Highlight Industries Magnum Uniform Case Sealer, Top & Bottom Belt Drive, 2" Tape Head
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easy adjusting side guides and top head for uniform cases
✓ Two 2" tape heads with easy tape threading
✓ Quick loading and interchangeable tape heads
✓ Top and bottom drive belts provide positive case feed
✓ Includes chrome steel infeed and exit conveyors
✓ Adjustable legs from 22"–32" with locking casters
The Highlight Magnum 1300 TB-U is a top and bottom belt drive case sealer. Top and bottom drive systems provide the best drive and support for cartons that are taller in height and shorter in length because the top and bottom drive belts hold the carton down more securely while applying the tape. The 1300 provides accurate, consistent tape application to uniform cases. The top drive belts and tape head can quickly be adjusted for different box sizes with the turn of a handle. Highlight's 200 series tape head will accept any 2-inch case tape and provides optimum case sealing to the top and bottom of the case. Operates at up to 30 cases per minute.
✓ Two 2" tape heads with easy tape threading
✓ Quick loading and interchangeable tape heads
✓ Top and bottom drive belts provide positive case feed
✓ Includes chrome steel infeed and exit conveyors
✓ Adjustable legs from 22"–32" with locking casters
The Highlight Magnum 1300 TB-U is a top and bottom belt drive case sealer. Top and bottom drive systems provide the best drive and support for cartons that are taller in height and shorter in length because the top and bottom drive belts hold the carton down more securely while applying the tape. The 1300 provides accurate, consistent tape application to uniform cases. The top drive belts and tape head can quickly be adjusted for different box sizes with the turn of a handle. Highlight's 200 series tape head will accept any 2-inch case tape and provides optimum case sealing to the top and bottom of the case. Operates at up to 30 cases per minute.
PRICE
$5,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 375 lbs |
| Min Box Weight | 4 lbs |
| Max Box Length | Unlimited |
| Machine Weight | 375 lbs |
| Machine Length | 65" w/ Two 16" Conveyors, 33" Without in |
| Machine Height | 58 in |
| Machine Width | 30 in |
| Min Box Width | 6 in |
| Min Box Height | 5 in |
| Tape Roll Diameter | Inside: 3, Outside: 16 in |
| Max Box Height | 20 in |
| Max Box Width | 20 in |
| Min Box Length | 5 in |
| Max Box Weight | 75 lbs |
Product Details
| Box Belt Speed | 75 ft. Per Minute |
| Operating Speed | 30 Boxes/Minute |
| Manufacturers Part Number | 760069 |
| Brand | Highlight Industries |
| Type | Top & Bottom Belt Drive |
| Color | Gray |
| Amperage | 8 A |
| Series | Magnum 1300 TB-U |
| Hertz | 60 Hz |
| Voltage | 110 V |
| Description | Uniform Case Sealer |