- Quickly and easily prints and records cash handling activity
- Prints detailed reports from a wide variety of currency handling equipment
- Easily fits where its needed: compact footprint and battery-powered operation allow the printer to be used in all necessary locations
- Includes the necessary cable options to connect to a variety of currency counting scales, bill counters and bill readers for a truly universal experience
- RS-232 Interface: DC 9.0V/500mA with Battery
- Paper roll 1-3/4" Diameter x 2-1/4"Width
- Includes Lithium Chargeable Battery 7.4V/1350mAh rechargeable battery
Cassida Universal Cash Handling Thermal Printer - KP-1
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$335.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 5-1/8 in |
| Height | 2-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KP-1 |
| Brand | Cassida Corporation |
Warranty
| Warranty | 1 yr |