Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuresafe

Model # :WBB897190

MPN #: 672350

Shuresafe Security Extending Deal Tray 672350 - For 4-1/2" Thick Wall, 11" Tray Extension

Product Description
Shuresafe Security Extending Deal Tray, For 4-1/2" Thick Wall, 11" Tray Ext., UL Bullet Resistant

Shuresafe® Security Drawers and Transaction Drawer, Trays help protect human and physical assets, manage risk, control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Suitable for walk-up or drive-thru applications in interior or exterior environments
  • Designed with an extending tray housing for installation through walls, in countertops with a window above
  • Removable deal tray insert exposes a larger transfer area and has a curved interior for easy coin removal
  • UL Level 3 bullet resistant faceplate insert
  • Installation in up to 4 1/2" thick walls and 11" deal tray extension


PRICE
$1,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth16-3/4 in
Height3-3/4 in
Weight24 lbs
Transfer Area Depth5-1/2 in
Frame Face Dimensions12"W x 3-3/4"H
Transfer Area Height1 in
Wall Opening Dimensions12-1/16"W x 3-13/16"H
Installation Wall ThicknessUp to 4-1/2"
Transfer Area Width9-5/8 in

Product Details

Lock TypeButterfly
Type11" Deal Tray Extension
ColorGray
Handle TypeLatch Lock
StyleExtending Deal Tray
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number672350
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3